Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Follower Inch - Non separable, No CRY20VUU

  • Mfr # CRY20VUU

  • Zoro # G708357960


product price: $26.29
/ea

Key Features

Roller Shape
Cylindrical
Roller Dia.
1-1/4 in
Roller Width
3/4 in
Bore Dia.
3/8 in
Bearing Type
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRY20VUU
Zoro #
G708357960
UPC #
4549557027130
Country of Origin
Japan

Dimensions

Roller Dia.
1-1/4 in
Roller Width
3/4 in
Bore Dia.
3/8 in

Details

Roller Shape
Cylindrical
Bearing Type
Roller
Bearing Material
High Carbon Chrome Steel
Max. Operating Temp.
120°C
Item
Roller Follower
Roller Material
SUJ2 Steel

Description

Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.