Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Follower Inch - Non separable, No CRY24VUU

  • Mfr # CRY24VUU

  • Zoro # G208357989


product price: $34.45
/ea

Key Features

Roller Shape
Cylindrical
Roller Dia.
1-1/2 in
Roller Width
7/8 in
Bore Dia.
7/16 in
Roller Material
SUJ2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRY24VUU
Zoro #
G208357989
UPC #
4549557027208
Country of Origin
Japan

Dimensions

Roller Dia.
1-1/2 in
Roller Width
7/8 in
Bore Dia.
7/16 in

Details

Roller Shape
Cylindrical
Roller Material
SUJ2 Steel
Max. Operating Temp.
120°C
Bearing Type
Roller
Item
Roller Follower
Bearing Material
High Carbon Chrome Steel

Description

Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.