Shop IKO
See all product information
Create Account
Double Sealed Cam Follower, Crowned, Stainless Steel, 30 mm Dia, 14 mm Wd, 10 mm Bore Dia
- Mfr # NART10FUUR
- Zoro # G408357956
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Stainless Steel
Roller Diameter
30 mm
Roller Width
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NART10FUUR
- Zoro #
- G408357956
- UPC #
- 4549557070297
- Country of Origin
- Japan
- Item
- Cam Follower
- Roller Type
- Crowned
- Closure
- Double Sealed
- Bearing Material
- Stainless Steel
- Roller Material
- Stainless Steel
- Bearing Type
- Cylindrical Roller
- Maximum Temperature
- 120 Degrees C
- Roller Style
- Yoke
Dimensions
- Roller Diameter
- 30 mm
- Roller Width
- 14 mm
- Bore Diameter
- 10 mm
Description
Roller Follower, Metric, Non Separable Type, Caged, Stainless Steel, Oil Hole, Sealed, Crowned
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.