Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-85-BEC
- Zoro # G023388601
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Alloy Steel
Roller Width
35 mm
Stud Thread Size
M30x1.50
Bearing Lubrication
Relubricateable
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-85-BEC
- Zoro #
- G023388601
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Closure
- Open
- Duty Type
- Standard
- Series
- MCRV
- Roller Head Type
- Flat
- Number of Rows
- 1
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Width
- 35 mm
- Stud Thread Size
- M30x1.50
- Stud Length
- 63 mm
- Roller Diameter
- 85 mm
- Overall Length
- 100 mm
- Stud Thread Length
- 32 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 85 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.