Roller Follower Metric - Non Separable, No NART12UUR

  • Mfr # NART12UUR

  • Zoro # G708357984


product price:  $79.15
/ea
Free Shipping & Returns

Key Features

Bearing Material
Steel
Roller Diameter
32 mm
Roller Width
14 mm
Roller Material
Steel
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NART12UUR
Zoro #
G708357984
UPC #
4549557043635
Country of Origin
Japan

Dimensions

Roller Diameter
32 mm
Roller Width
14 mm
Bore Diameter
12 mm

Details

Item
Roller Follower
Bearing Material
Steel
Roller Material
Steel
Bearing Type
Roller
Maximum Temperature
120 Degrees C
Roller Head Type
Crowned

Description

Roller Follower, Metric, Non Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.