Zoro Homepage

Roller Follower Metric - Non Separable, No NART10FR

  • Mfr # NART10FR

  • Zoro # G908358095


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Roller Shape
Crowned
Roller Dia.
30 mm
Roller Width
14 mm
Bore Dia.
10 mm
Bearing Type
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NART10FR
Zoro #
G908358095
UPC #
4549557070280
Country of Origin
Japan

Dimensions

Roller Dia.
30 mm
Roller Width
14 mm
Bore Dia.
10 mm

Details

Roller Shape
Crowned
Bearing Type
Roller
Bearing Material
Stainless Steel
Roller Material
Stainless Steel
Max. Operating Temp.
120°C
Item
Roller Follower

Description

Roller Follower, Metric, Non Separable Type, Caged, Stainless Steel, Oil Hole, Open, Crowned

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.