Zoro Homepage

Roller Follower Metric - Non Separable, No NART15VUUR

  • Mfr # NART15VUUR

  • Zoro # G408357932


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Roller Shape
Crowned
Roller Dia.
35 mm
Roller Width
18 mm
Bore Dia.
15 mm
Roller Material
SUJ2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NART15VUUR
Zoro #
G408357932
UPC #
4549557043697
Country of Origin
Japan

Dimensions

Roller Dia.
35 mm
Roller Width
18 mm
Bore Dia.
15 mm

Details

Roller Shape
Crowned
Item
Roller Follower
Roller Material
SUJ2 Steel
Max. Operating Temp.
120°C
Bearing Material
High Carbon Chrome Steel
Bearing Type
Roller

Description

Roller Follower, Metric, Non Separable Type, Caged, Solid Lube, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.