Zoro Homepage

Roller Follower Metric - Non Separable, No NART50UUR

  • Mfr # NART50UUR

  • Zoro # G008357936


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Roller Shape
Crowned
Roller Dia.
90 mm
Roller Width
30 mm
Bore Dia.
50 mm
Roller Material
SUJ2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NART50UUR
Zoro #
G008357936
UPC #
4549557043994
Country of Origin
Japan

Dimensions

Roller Dia.
90 mm
Roller Width
30 mm
Bore Dia.
50 mm

Details

Roller Shape
Crowned
Roller Material
SUJ2 Steel
Max. Operating Temp.
120°C
Item
Roller Follower
Bearing Material
High Carbon Chrome Steel
Bearing Type
Roller

Description

Roller Follower, Metric, Non Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.