Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Follower Metric - Non Separable, No NART6VUUR

  • Mfr # NART6VUUR

  • Zoro # G208357927


product price: $50.32
/ea

Key Features

Roller Shape
Crowned
Roller Dia.
19 mm
Roller Width
11 mm
Bore Dia.
6 mm
Roller Material
SUJ2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NART6VUUR
Zoro #
G208357927
UPC #
4549557043536
Country of Origin
Japan

Dimensions

Roller Dia.
19 mm
Roller Width
11 mm
Bore Dia.
6 mm

Details

Roller Shape
Crowned
Roller Material
SUJ2 Steel
Bearing Type
Roller
Max. Operating Temp.
120°C
Item
Roller Follower
Bearing Material
High Carbon Chrome Steel

Description

Roller Follower, Metric, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.