Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Follower Metric - Non Separable, No NART8VR

  • Mfr # NART8VR

  • Zoro # G708357991


product price: $49.39
/ea

Key Features

Roller Shape
Crowned
Roller Dia.
24 mm
Roller Width
14 mm
Bore Dia.
8 mm
Max. Operating Temp.
120°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NART8VR
Zoro #
G708357991
UPC #
4549557043567
Country of Origin
Japan

Dimensions

Roller Dia.
24 mm
Roller Width
14 mm
Bore Dia.
8 mm

Details

Roller Shape
Crowned
Max. Operating Temp.
120°C
Bearing Material
High Carbon Chrome Steel
Item
Roller Follower
Roller Material
SUJ2 Steel
Bearing Type
Roller

Description

Roller Follower, Metric, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Crowned

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.