Shop IKO
See all product information
Create Account
Open Cam Follower, Cylindrical, High Carbon Chrome Steel, 40 mm Dia, 15.8 mm Wd, 17 mm Bore Dia
- Mfr # NAST17
- Zoro # G408358083
product price:Â
$
71.99
/ea
Key Features
Roller Type
Cylindrical
Closure
Open
Bearing Material
High Carbon Chrome Steel
Roller Diameter
40 mm
Roller Width
15.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAST17
- Zoro #
- G408358083
- UPC #
- 4549557062513
- Country of Origin
- Japan
- Item
- Cam Follower
- Roller Type
- Cylindrical
- Closure
- Open
- Bearing Material
- High Carbon Chrome Steel
- Roller Material
- SUJ2 Steel
- Bearing Type
- Cylindrical Roller
- Maximum Temperature
- 120 Degrees C
- Roller Style
- Yoke
Dimensions
- Roller Diameter
- 40 mm
- Roller Width
- 15.8 mm
- Bore Diameter
- 17 mm
Description
Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Open, Cylindrical
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.