Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Follower Metric - Separable - with Inner ring, No NAST10ZZ

  • Mfr # NAST10ZZ

  • Zoro # G508357993


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Roller Shape
Cylindrical
Roller Dia.
30 mm
Roller Width
15.8 mm
Bore Dia.
10 mm
Roller Material
SUJ2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAST10ZZ
Zoro #
G508357993
UPC #
4549557044564
Country of Origin
Japan

Dimensions

Roller Dia.
30 mm
Roller Width
15.8 mm
Bore Dia.
10 mm

Details

Roller Shape
Cylindrical
Roller Material
SUJ2 Steel
Item
Roller Follower
Bearing Material
High Carbon Chrome Steel
Max. Operating Temp.
120°C
Bearing Type
Roller

Description

Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Shielded, Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.