Zoro Homepage

Roller Follower Metric - Separable - with Inner ring, No NAST40R

  • Mfr # NAST40R

  • Zoro # G208357958


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Roller Shape
Crowned
Roller Dia.
80 mm
Roller Width
19.8 mm
Bore Dia.
40 mm
Bearing Type
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAST40R
Zoro #
G208357958
UPC #
4549557062629
Country of Origin
Japan

Dimensions

Roller Dia.
80 mm
Roller Width
19.8 mm
Bore Dia.
40 mm

Details

Roller Shape
Crowned
Bearing Type
Roller
Roller Material
SUJ2 Steel
Bearing Material
High Carbon Chrome Steel
Max. Operating Temp.
120°C
Item
Roller Follower

Description

Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Open, Crowned

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.