Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Follower Metric - Separable - without Inner ring, No RNAST20

  • Mfr # RNAST20

  • Zoro # G008358018


product price: $62.59
/ea

Key Features

Roller Shape
Cylindrical
Roller Dia.
47 mm
Roller Width
15.8 mm
Bore Dia.
25 mm
Roller Material
SUJ2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNAST20
Zoro #
G008358018
UPC #
4549557052446
Country of Origin
Japan

Dimensions

Roller Dia.
47 mm
Roller Width
15.8 mm
Bore Dia.
25 mm

Details

Roller Shape
Cylindrical
Item
Roller Follower
Roller Material
SUJ2 Steel
Max. Operating Temp.
120°C
Bearing Material
High Carbon Chrome Steel
Bearing Type
Roller

Description

Roller Follower, Metric, Separable Type, W/o Inner Ring, Caged, High Carbon Chrome Steel, Open, Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.