Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Follower Metric - Separable - without Inner ring, No RNAST20R

  • Mfr # RNAST20R

  • Zoro # G108357911


product price: $65.55
/ea

Key Features

Roller Shape
Crowned
Roller Dia.
47 mm
Roller Width
15.8 mm
Bore Dia.
25 mm
Roller Material
SUJ2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RNAST20R
Zoro #
G108357911
UPC #
4549557052453
Country of Origin
Japan

Dimensions

Roller Dia.
47 mm
Roller Width
15.8 mm
Bore Dia.
25 mm

Details

Roller Shape
Crowned
Roller Material
SUJ2 Steel
Bearing Material
High Carbon Chrome Steel
Max. Operating Temp.
120°C
Bearing Type
Roller
Item
Roller Follower

Description

Roller Follower, Metric, Separable Type, W/o Inner Ring, Caged, High Carbon Chrome Steel, Open, Crowned

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.