Separable Roller Follower- Metric, NAST15ZZR, Crowned OD, Double Shielded, 15 mm Bore, 35 mm OD
- Mfr # NAST15ZZR
- Zoro # G505608197
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Roller Width
15.8 mm
Bearing Material
High Carbon Chrome Steel
Bore Diameter
15 mm
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAST15ZZR
- Zoro #
- G505608197
- UPC #
- -
- Country of Origin
- Japan
- Roller Type
- Crowned
- Item
- Track Roller
- Bearing Material
- High Carbon Chrome Steel
- Bearing Type
- Needle Roller
- Roller Style
- Yoke
- Roller Material
- SUJ2 Steel
- Closure
- Double Shielded
Dimensions
- Roller Width
- 15.8 mm
- Bore Diameter
- 15 mm
- Roller Diameter
- 35 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.