Shop IKO
See all product information
Create Account
Separable Roller Follower- Metric, NAST15ZZUU, Double Sealed, 15 mm Bore, 35 mm OD
- Mfr # NAST15ZZUU
- Zoro # G505608166
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Flat
Bore Diameter
15 mm
Closure
Double Sealed
Roller Style
Yoke
Roller Width
15.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAST15ZZUU
- Zoro #
- G505608166
- UPC #
- -
- Country of Origin
- Japan
- Item
- Track Roller
- Roller Type
- Flat
- Closure
- Double Sealed
- Roller Style
- Yoke
- Bearing Type
- Needle Roller
Dimensions
- Bore Diameter
- 15 mm
- Roller Width
- 15.8 mm
- Roller Diameter
- 35 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.