Shop IKO
See all product information
Create Account
Separable Roller Follower- Metric, NAST17ZZUU, Double Sealed, 17 mm Bore, 40 mm OD
- Mfr # NAST17ZZUU
- Zoro # G005608017
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
40 mm
Closure
Double Sealed
Bore Diameter
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAST17ZZUU
- Zoro #
- G005608017
- UPC #
- -
- Country of Origin
- Japan
- Item
- Track Roller
- Closure
- Double Sealed
Dimensions
- Roller Diameter
- 40 mm
- Bore Diameter
- 17 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.