Shop IKO
See all product information
Create Account
Separable Roller Follower- Metric, NAST25ZZ, Double Shielded, 25 mm Bore, 52 mm OD
- Mfr # NAST25ZZ
- Zoro # G105607811
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Roller Width
19.8 mm
Bore Diameter
25 mm
Closure
Double Shielded
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAST25ZZ
- Zoro #
- G105607811
- UPC #
- -
- Country of Origin
- Japan
- Roller Material
- Steel
- Closure
- Double Shielded
- Bearing Type
- Needle Roller
- Bearing Material
- Steel
- Item
- Track Roller
- Roller Type
- Flat
- Roller Style
- Yoke
Dimensions
- Roller Width
- 19.8 mm
- Bore Diameter
- 25 mm
- Roller Diameter
- 52 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.