Shop IKO
See all product information
Create Account
Separable Roller Follower- Metric, NAST30ZZR, Crowned OD, Double Shielded, 30 mm Bore, 62 mm OD
- Mfr # NAST30ZZR
- Zoro # G805626280
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Closure
Double Shielded
Bearing Type
Needle Roller
Roller Width
24.8 mm
Roller Diameter
62 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAST30ZZR
- Zoro #
- G805626280
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Width
- 24.8 mm
- Roller Diameter
- 62 mm
- Bore Diameter
- 30 mm
Details
- Roller Type
- Crowned
- Closure
- Double Shielded
- Bearing Type
- Needle Roller
- Item
- Track Roller
- Roller Style
- Yoke
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.