Shop IKO
See all product information
Create Account
Separable Roller Follower- Metric, NAST30ZZUU, Double Sealed, 30 mm Bore, 62 mm OD
- Mfr # NAST30ZZUU
- Zoro # G505643396
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
30 mm
Roller Style
Yoke
Closure
Double Sealed
Bearing Type
Needle Roller
Roller Diameter
62 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAST30ZZUU
- Zoro #
- G505643396
- UPC #
- -
- Country of Origin
- Japan
- Roller Style
- Yoke
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
- Item
- Track Roller
- Roller Type
- Flat
Dimensions
- Bore Diameter
- 30 mm
- Roller Diameter
- 62 mm
- Roller Width
- 24.8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.