Separable Roller Follower- Metric, NAST30ZZUUR, Crowned OD, Double Sealed, 30 mm Bore, 62 mm OD
- Mfr # NAST30ZZUUR
- Zoro # G405643496
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Bearing Type
Needle Roller
Roller Width
24.8 mm
Bore Diameter
30 mm
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAST30ZZUUR
- Zoro #
- G405643496
- UPC #
- -
- Country of Origin
- Japan
- Roller Type
- Crowned
- Bearing Type
- Needle Roller
- Item
- Track Roller
- Closure
- Double Sealed
- Roller Style
- Yoke
Dimensions
- Roller Width
- 24.8 mm
- Bore Diameter
- 30 mm
- Roller Diameter
- 62 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.