This item is Discontinued.

Iko Shell Needle Roller Bearing, Inch - Full complement, No YB66/MF3 YB66/MF3

This item is Discontinued.

Iko

Shell Needle Roller Bearing, Inch - Full complement, No YB66/MF3 (Discontinued)

Mfr # YB66/MF3
Zoro # G708358455
UPC # 4549557059421
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YB66/MF3
Zoro #
G708358455
UPC #
4549557059421
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
3/8 in
Outside Dia. (In.)
9/16 in
Width (In.)
3/8 in

Details

Item
Bearing
Type
Drawn Cup
Max. RPM
16,000 (Oil); 9600 (Grease)
Static Load Capacity (N)
9410
Number of Rows
1
Dynamic Load Capacity (N)
6920

Description

Shell Needle Roller Bearing, Inch, Full Complement, Chromium Molybdenum Steel, Grease Retained

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.