Shop IKO
See all product information
Create Account
Shell Needle Roller Bearing, Metric - Heavy duty, No TA2220Z
- Mfr # TA2220Z
- Zoro # G208358672
product price:Â
$
24.79
/ea
Key Features
Type
Drawn Cup
Bore Dia. (mm)
22 mm
Outside Dia. (mm)
29 mm
Width (mm)
20 mm
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA2220Z
- Zoro #
- G208358672
- UPC #
- 4549557055225
- Country of Origin
- Japan
- Item
- Bearing
- Type
- Drawn Cup
- Number of Rows
- 1
- Max. RPM
- 18,000 RPM (Oil), 10,800 RPM (Grease)
- Cage Material
- Low Carbon Steel
- Static Load Capacity (N)
- 26,300
- Dynamic Load Capacity (N)
- 16,000
Dimensions
- Bore Dia. (mm)
- 22 mm
- Outside Dia. (mm)
- 29 mm
- Width (mm)
- 20 mm
Description
Shell Needle Roller Bearing, Metric, Caged, Chromium Molybdenum Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.