Shop IKO

Shell Needle Roller Bearing, Metric - Heavy duty, No TA5040Z

  • Mfr # TA5040Z
  • Zoro # G608358159

product price: 
$
71.85
/ea

Key Features

Type
Drawn Cup
Bore Dia. (mm)
50 mm
Outside Dia. (mm)
62 mm
Width (mm)
40 mm
Max. RPM
6,500 RPM (Oil), 3,900 RPM (Grease)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TA5040Z
Zoro #
G608358159
UPC #
4549557055744
Country of Origin
Japan
Item
Bearing
Type
Drawn Cup
Max. RPM
6,500 RPM (Oil), 3,900 RPM (Grease)
Static Load Capacity (N)
157,000
Dynamic Load Capacity (N)
76,500
Number of Rows
1
Cage Material
Low Carbon Steel

Dimensions

Bore Dia. (mm)
50 mm
Outside Dia. (mm)
62 mm
Width (mm)
40 mm

Description

Shell Needle Roller Bearing, Metric, Caged, Chromium Molybdenum Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.