Shop IKO
See all product information
Create Account
Shell Needle Roller Bearing, Metric - Heavy duty, No TAW5550Z
- Mfr # TAW5550Z
- Zoro # G108358673
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Type
Drawn Cup
Bore Dia. (mm)
55 mm
Outside Dia. (mm)
67 mm
Width (mm)
50 mm
Max. RPM
5,500 RPM (Oil), 3,300 RPM (Grease)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAW5550Z
- Zoro #
- G108358673
- UPC #
- 4549557056864
- Country of Origin
- Japan
- Item
- Bearing
- Type
- Drawn Cup
- Max. RPM
- 5,500 RPM (Oil), 3,300 RPM (Grease)
- Static Load Capacity (N)
- 205,000
- Number of Rows
- 2
- Dynamic Load Capacity (N)
- 91,500
- Cage Material
- Low Carbon Steel
Dimensions
- Bore Dia. (mm)
- 55 mm
- Outside Dia. (mm)
- 67 mm
- Width (mm)
- 50 mm
Description
Shell Needle Roller Bearing, Metric, Caged, Chromium Molybdenum Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.