Shop IKO
See all product information
Create Account
Shell Needle Roller Bearing, Metric, No TLA2220Z
Mfr # TLA2220Z
Zoro # G208358511
product price:Â
$
11.49
/ea
Key Features
Type
Drawn Cup
Bore Dia. (mm)
22 mm
Outside Dia. (mm)
28 mm
Width (mm)
20 mm
Dynamic Load Capacity (N)
15,300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLA2220Z
- Zoro #
- G208358511
- UPC #
- 4549557057359
- Country of Origin
- Japan
- Item
- Bearing
- Type
- Drawn Cup
- Dynamic Load Capacity (N)
- 15,300
- Max. RPM
- 18,000 (Oil); 10,800 (Grease)
- Number of Rows
- 1
- Static Load Capacity (N)
- 27,300
- Cage Material
- Low Carbon Steel
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.