Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bushing, Inch, No SBB642RS

  • Mfr # SBB642RS

  • Zoro # G508363840


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Series
SBB
Bore Dia.
4 in
Outside Dia.
6-1/4 in
Width
3 in
Ball Dia.
5.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBB642RS
Zoro #
G508363840
UPC #
4549557053733
Country of Origin
Japan

Dimensions

Bore Dia.
4 in
Outside Dia.
6-1/4 in
Width
3 in
Ball Dia.
5.748 in

Details

Item
Spherical Bushing
Series
SBB
Dynamic Load Capacity (N)
1,090,000
Static Load Capacity (N)
6,550,000

Description

Spherical Bushing, Series, High Carbon Steel, Steel on Steel, Not Seperable, With Seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.