Zoro Homepage

Spherical Bushing, Metric - ISO Standard, No GE180ES2RS

  • Mfr # GE180ES2RS

  • Zoro # G908364164


product price: $3,885.99
/ea
Free Shipping & Returns

Key Features

Series
GE…ES / E
Bore Dia.
180 mm
Outside Dia.
260 mm
Width
80 mm
Ball Dia.
225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE180ES2RS
Zoro #
G908364164
UPC #
4549557029905
Country of Origin
Japan

Dimensions

Bore Dia.
180 mm
Outside Dia.
260 mm
Width
80 mm
Ball Dia.
225 mm

Details

Item
Spherical Bushing
Series
GE…ES / E
Static Load Capacity (N)
10,600,000
Dynamic Load Capacity (N)
1,770,000

Description

Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.