Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bushing, Metric - ISO Standard, No GE260GS

  • Mfr # GE260GS

  • Zoro # G908364126


product price: $16,956.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Series
GE…GS / G
Bore Dia.
260 mm
Outside Dia.
400 mm
Width
120 mm
Ball Dia.
350 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE260GS
Zoro #
G908364126
UPC #
4549557030062
Country of Origin
Japan

Dimensions

Bore Dia.
260 mm
Outside Dia.
400 mm
Width
120 mm
Ball Dia.
350 mm

Details

Item
Spherical Bushing
Series
GE…GS / G
Dynamic Load Capacity (N)
4,120,000
Static Load Capacity (N)
24,700,000

Description

Spherical Bushing, Metric, High Carbon Steel, Steel on Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.