Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bushing, Metric - ISO Standard, No GE280GS

  • Mfr # GE280GS

  • Zoro # G608363917


product price: $20,541.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Series
GE…GS / G
Bore Dia.
280 mm
Outside Dia.
430 mm
Width
120 mm
Ball Dia.
375 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE280GS
Zoro #
G608363917
UPC #
4549557030109
Country of Origin
Japan

Dimensions

Bore Dia.
280 mm
Outside Dia.
430 mm
Width
120 mm
Ball Dia.
375 mm

Details

Item
Spherical Bushing
Series
GE…GS / G
Static Load Capacity (N)
26,500,000
Dynamic Load Capacity (N)
4,410,000

Description

Spherical Bushing, Metric, High Carbon Steel, Steel on Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.