Zoro Homepage

Spherical Bushing, Metric, No SB115A

  • Mfr # SB115A

  • Zoro # G908363945


product price: $1,602.99
/ea
Free Shipping & Returns

Key Features

Series
SB…A
Bore Dia.
115 mm
Outside Dia.
180 mm
Width
85 mm
Ball Dia.
165 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB115A
Zoro #
G908363945
UPC #
4549557053320
Country of Origin
Japan

Dimensions

Bore Dia.
115 mm
Outside Dia.
180 mm
Width
85 mm
Ball Dia.
165 mm

Details

Item
Spherical Bushing
Series
SB…A
Dynamic Load Capacity (N)
1,380,000
Static Load Capacity (N)
8,250,000

Description

Spherical Bushing, , High Carbon Steel, Steel on Steel, Not Seperaple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.