Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWH12R160SLHS2

  • Zoro # G211976290


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Width (mm)
12 mm
Rail Length
160 mm
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH12R160SLHS2
Zoro #
G211976290
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
12 mm
Rail Length
160 mm
Base Width (mm)
12 mm
Rail Height
10.5 mm
Mounting End Dia. (mm)
3.5 mm

Details

Material
Stainless Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Way, C-lube Maintenance Free, Compact Block Style Standard Block, Standard Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.