
Stainless Steel Linear Way Ball Type, Rail
Mfr # LWH25R480SLHS2
Zoro # G311975872
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Rail Height
22 mm
Rail Length
480 mm
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWH25R480SLHS2
Zoro #
G311975872
UPC #
-
Country of Origin
Japan
Dimensions
Rail Height
22 mm
Rail Length
480 mm
Rail Width (mm)
23 mm
Base Width (mm)
23 mm
Mounting End Dia. (mm)
7 mm
Details
Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
Description
Stainless Steel Linear Way, C-lube Maintenance Free, Mounting from Top Flange Style Standard Block, Standard Preload, Precision Accuracy Grade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.