
Stainless Steel Linear Way Ball Type, Rail
Mfr # LWH8R40SLPS2
Zoro # G311976947
product price: $33.39
/eaKey Features
Material
Stainless Steel
Rail Length
40 mm
Rail Width (mm)
8 mm
Mounting End Dia. (mm)
2.4 mm
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWH8R40SLPS2
Zoro #
G311976947
UPC #
-
Country of Origin
Japan
Dimensions
Rail Length
40 mm
Rail Width (mm)
8 mm
Mounting End Dia. (mm)
2.4 mm
Base Width (mm)
8 mm
Rail Height
6 mm
Details
Material
Stainless Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F
Description
Linear Way, C-lube Maintenance Free, Mounting from Bottom Flange Style Standard Block, Light Preload, Precision Accuracy Grade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.