Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Linear Way Roller Type, Rail

  • Mfr # LRX15R240SLPS2/HP

  • Zoro # G111976413


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F
Base Width (mm)
15 mm
Rail Length
240 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX15R240SLPS2/HP
Zoro #
G111976413
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
15 mm
Rail Length
240 mm
Rail Width (mm)
15 mm
Rail Height
16.5 mm
Mounting End Dia. (mm)
4.5 mm

Details

Material
Stainless Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Miniature Linear Way, C-lube Maintenance Free, Extra Long Block, Standard Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.