Zoro Homepage

Thrust Bearing, Inner ring, No WS100190

  • Mfr # WS100190

  • Zoro # G208358917


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Inside Dia. (mm)
100
Outside Dia. (mm)
190
Thickness (mm)
12
Construction Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS100190
Zoro #
G208358917
UPC #
4549557059230
Country of Origin
Japan

Dimensions

Inside Dia. (mm)
100
Outside Dia. (mm)
190
Thickness (mm)
12

Details

Construction Material
Carbon Steel
Item
Inner Ring

Description

for Thrust Roller Bearing, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.