Zoro Homepage

Thrust Bearing, Inner ring, No WS80150

  • Mfr # WS80150

  • Zoro # G208358856


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Inside Dia. (mm)
80
Outside Dia. (mm)
150
Thickness (mm)
8
Construction Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS80150
Zoro #
G208358856
UPC #
4549557059155
Country of Origin
Japan

Dimensions

Inside Dia. (mm)
80
Outside Dia. (mm)
150
Thickness (mm)
8

Details

Construction Material
Carbon Steel
Item
Inner Ring

Description

for Thrust Roller Bearing, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.