Thrust Bearing, Outer ring, No GS2035

  • Mfr # GS2035

  • Zoro # G508358860


product price:  $17.39
/ea

Key Features

Inside Dia. (mm)
20
Outside Dia. (mm)
35
Thickness (mm)
2.75
Construction Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS2035
Zoro #
G508358860
UPC #
4549557030208
Country of Origin
Japan

Dimensions

Inside Dia. (mm)
20
Outside Dia. (mm)
35
Thickness (mm)
2.75

Details

Construction Material
Carbon Steel
Item
Outer Ring

Description

for Thrust Roller Bearing, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.