Zoro Homepage

Thrust Bearing, Outer ring, No GS4068

  • Mfr # GS4068

  • Zoro # G708359025


product price: $31.45
/ea

Key Features

Inside Dia. (mm)
40
Outside Dia. (mm)
68
Thickness (mm)
5
Construction Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS4068
Zoro #
G708359025
UPC #
4549557030277
Country of Origin
Japan

Dimensions

Inside Dia. (mm)
40
Outside Dia. (mm)
68
Thickness (mm)
5

Details

Construction Material
Carbon Steel
Item
Outer Ring

Description

for Thrust Roller Bearing, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.