Zoro Homepage

Thrust Bearing, Thrust Needle Roller Bearing, No NTB3047

  • Mfr # NTB3047

  • Zoro # G708359032


product price: $6.89
/ea

Key Features

Type
Thrust Needle Roller
Bore Dia. (mm)
30
Max. RPM
6500 (Oil); 1625 (Grease)
Static Load Capacity (N)
73,300
Height (mm)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTB3047
Zoro #
G708359032
UPC #
4549557046292
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
30
Height (mm)
2
Dimension d2 (mm)
47

Details

Type
Thrust Needle Roller
Max. RPM
6500 (Oil); 1625 (Grease)
Static Load Capacity (N)
73,300
Dynamic Load Capacity (N)
15,400
Material
Steel

Description

Thrust Needle Roller Bearing, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.