Zoro Homepage

Thrust Bearing, Thrust Roller Bearing, No AZ10249

  • Mfr # AZ10249

  • Zoro # G008358995


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Type
Thrust Roller
Bore Dia. (mm)
10
Max. RPM
18,000 (Oil); 4500 (Grease)
Dimension d2 (mm)
24
Dynamic Load Capacity (N)
8990
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZ10249
Zoro #
G008358995
UPC #
4549557059957
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
10
Dimension d2 (mm)
24
Height (mm)
9

Details

Type
Thrust Roller
Max. RPM
18,000 (Oil); 4500 (Grease)
Dynamic Load Capacity (N)
8990
Material
Copper or Brass
Static Load Capacity (N)
19,100

Description

Thrust Roller Bearing with Inner Ring and Outer Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.