Zoro Homepage

Thrust Bearing, Thrust Roller Bearing, No AZ8511019

  • Mfr # AZ8511019

  • Zoro # G708358974


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Type
Thrust Roller
Bore Dia. (mm)
85
Max. RPM
3000 (Oil); 750 (Grease)
Height (mm)
19
Dynamic Load Capacity (N)
77,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZ8511019
Zoro #
G708358974
UPC #
4549557060267
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
85
Height (mm)
19
Dimension d2 (mm)
110

Details

Type
Thrust Roller
Max. RPM
3000 (Oil); 750 (Grease)
Dynamic Load Capacity (N)
77,800
Material
Copper or Brass
Static Load Capacity (N)
314,000

Description

Thrust Roller Bearing with Inner Ring and Outer Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.