Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrust Bearing, Thrust Roller Bearing, No AZK18024019

  • Mfr # AZK18024019

  • Zoro # G608358883


product price: $2,667.99
/ea
Free Shipping & Returns

Key Features

Type
Thrust Roller
Bore Dia. (mm)
180
Max. RPM
1400 (Oil); 350 (Grease)
Material
Copper or Brass
Static Load Capacity (N)
1,870,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZK18024019
Zoro #
G608358883
UPC #
4549557000812
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
180
Height (mm)
19
Dimension d2 (mm)
240

Details

Type
Thrust Roller
Max. RPM
1400 (Oil); 350 (Grease)
Material
Copper or Brass
Static Load Capacity (N)
1,870,000
Dynamic Load Capacity (N)
426,000

Description

Thrust Roller Bearing, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.