Zoro Homepage
This item is Discontinued.
Iland Round Cafe Table, 42" W, 42" L, 30 in H, Gray 69835

Round Cafe Table, 42" W, 42" L, 30 in H, Gray (Discontinued)

  • Mfr # 69835
  • Zoro # G2419606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69835
Zoro #
G2419606
UPC #
-
Country of Origin
Multiple

Dimensions

Height
30 in
Diameter
42 in
Top Thickness
1 1/8 in

Details

Load Rating
250 lb

Description

Cafe Table, Surface Material Laminated Melamine, Shape Round, Diameter 42 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type Urethane, Edge Color Gray, Base Type (4) Legs Attached to Pedestal, Leg Type Arched, Top Thickness 1 1/8 in, Load Rating 250 lb, Series iLand, Includes (4) Leveling Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.