Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, Halogen Quartz Tungsten Par Br Par38 Br38, Replacement For Grainger, 4V487

  • Mfr # 4V487

  • Zoro # G609080417


product price: $55.25
/ea

Key Features

Voltage
120V AC
Watts
75 W
Bulb Shape
PAR38
Lumens
765
Bulb Designation
75PAR/3FL/MINE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V487
Zoro #
G609080417
UPC #
-
Country of Origin
China

Details

Item
Incandescent Lamp
Voltage
120V AC
Watts
75 W
Bulb Shape
PAR38
Lumens
765
Bulb Designation
75PAR/3FL/MINE
Shatter-Resistant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.