Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F212D/835/4P

  • Mfr # F212D/835/4P

  • Zoro # G509030871


product price:  $41.59
/ea

Key Features

Watts
21 W
Bulb Base Type
Gr10Q-4 4-Pin
Bulb Shape
2D
Color Temperature
3500 K
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F212D/835/4P
Zoro #
G509030871
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in

Details

Watts
21 W
Bulb Base Type
Gr10Q-4 4-Pin
Bulb Shape
2D
Color Temperature
3500 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.