Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hid Bulb Metal Halide, Replacement For Lumapro 3APK3

  • Mfr # 3APK3

  • Zoro # G108951812


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Mogul Screw (E39)
Bulb Shape
ED28
Max. Overall Bulb Length
8-3/8 in
Watts
400 W
Standards
ANSI M135/M155, Meets 2012 Lighting Legislation Energy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APK3
Zoro #
G108951812
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
8-3/8 in
Bulb Dia.
3-1/2 in

Details

Bulb Base Type
Mogul Screw (E39)
Bulb Shape
ED28
Watts
400 W
Item
HID Bulb
Standards
ANSI M135/M155, Meets 2012 Lighting Legislation Energy
Bulb Operating Position
Horizontal +/-15 Degrees
Bulb Finish
Clear
Shatter-Resistant
No
Light Appearance
(4100 to 4900K) Cool White
Color Rendering Index
65
For Enclosed Fixtures
Yes
Bulb Designation
MVR400HOR/ED28PA
Lumens
38000
Color Temperature
4100K
Rated Life
20,000 hr
Dimmable
No
Light Technology
Metal Halide
Light Color
White
Bulb Housing
Glass/Metal
Special Features
PulseArc(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.