Zoro Homepage

Incandescent Globe Bulb, Replacement For Lumapro 6DGJ9

  • Mfr # 6DGJ9

  • Zoro # G708952639


product price: $39.59
/ea

Key Features

Voltage
120V
Watts
60 W
Bulb Shape
G25
Color Temperature
2800K
Light Bulb Dia.
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DGJ9
Zoro #
G708952639
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
3-1/8 in
Max. Overall Bulb Length
4-1/2 in

Details

Item
Incandescent Lamp
Voltage
120V
Watts
60 W
Bulb Shape
G25
Color Temperature
2800K
Bulb Designation
60G25
Bulb Finish
Clear
Shatter-Resistant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.