Zoro Homepage

Indicator Lamp, Replacement For Mckesson 165701

  • Mfr # 165701

  • Zoro # G708955500


product price: $21.85
/ea

Key Features

Watts
0.7W
Bulb Color Temp.
2500
Voltage
2.5V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165701
Zoro #
G708955500
UPC #
-
Country of Origin
China

Details

Watts
0.7W
Bulb Color Temp.
2500
Voltage
2.5V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.